Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Acrylic Acrylic Bar 4 ft L

  • Mfr # PS-CAC-ESD-87

  • Zoro # G4376236


product price: $22.65
/ea

Key Features

Material
Acrylic
Color
Colorless
Tensile Strength
9,000 psi
Temp. Range
0 Degrees to 180 Degrees F
Thickness
0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CAC-ESD-87
Zoro #
G4376236
UPC #
193005015824
Country of Origin
Indonesia

Dimensions

Length
4 ft
Width
2 in
Thickness
0.250 in
Nominal Size
2 in W x 48 in L
Plastic Length
4 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.25 in
Plastic Width
2 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Colorless
Tensile Strength
9,000 psi
Temp. Range
0 Degrees to 180 Degrees F
Durometer
Rockwell M100
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M100
Plastic Hardness Rating
Hard
Friction Coefficient
0.8
Machinability
Not Rated
Wear Factor
Fair
Impact Strength Rating
Poor
Water Absorption
0.4 %
Friction Rating
Not Slippery
Plastic Thickness Tolerance
+0.006/-0.024 in
Grade
Antistatic
Plastic Clarity
Clear
Plastic Density
0.043 lb/cu in
Water Absorption Rating
Poor
Temperature Range
0 Degrees to 180 Degrees F
Impact Strength
0.3 ft-lb/in
Tensile Strength Rating
Good
Minimum Temperature
0 Degrees F
Maximum Temperature
180 Degrees F
Shape
Rectangular
UV Resistant
Yes
Backing Type
No Backing
Standards
Not Rated
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
Fabrication
Cast
Scratch-Resistant
Scratch-Resistant
Light Transmission
93 %
Static-Resistant
Static-Resistant
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
100 HRM
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Weight
1.03 lb
Shore Hardness
85 Shore D
Dielectric Strength
Not Rated

Description

Acrylic Bar, Acrylic, Antistatic, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.