Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Acrylic Acrylic Bar 4 ft L

  • Mfr # PS-CAC-ESD-93

  • Zoro # G4375938


product price: $39.49
/ea

Key Features

Material
Acrylic
Color
Colorless
Durometer
Rockwell M100
Temp. Range
0 Degrees to 180 Degrees F
Tensile Strength
9,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CAC-ESD-93
Zoro #
G4375938
UPC #
193005016005
Country of Origin
Indonesia

Dimensions

Length
4 ft
Width
4 in
Thickness
0.250 in
Nominal Size
4 in W x 48 in L
Plastic Length
4 ft
Plastic Thickness
0.25 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
4 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Colorless
Durometer
Rockwell M100
Temp. Range
0 Degrees to 180 Degrees F
Tensile Strength
9,000 psi
Plastic Thickness Tolerance
+0.006/-0.024 in
Plastic Hardness
Rockwell M100
Machinability
Not Rated
Minimum Temperature
0 Degrees F
Water Absorption
0.4 %
Water Absorption Rating
Poor
Tensile Strength Rating
Good
Shape
Rectangular
UV Resistant
Yes
Temperature Range
0 Degrees to 180 Degrees F
Plastic Clarity
Clear
Corrosion and Chemical Resistance
Fair
Maximum Temperature
180 Degrees F
Impact Strength
0.3 ft-lb/in
Plastic Density
0.043 lb/cu in
Plastic Hardness Rating
Hard
Grade
Antistatic
Impact Strength Rating
Poor
Friction Rating
Not Slippery
Wear Factor
Fair
Friction Coefficient
0.8
Standards
Not Rated
Backing Type
No Backing
Wear Rate
Not Rated
Shore Hardness
85 Shore D
Scratch-Resistant
Scratch-Resistant
Metal Detectable
Not Metal Detectable
Weight
2.06 lb
Light Transmission
93 %
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
UV-Resistant
UV-Resistant
Rockwell Hardness
100 HRM
Flexural Modulus
Not Rated
Static-Resistant
Static-Resistant
Fabrication
Cast

Description

Acrylic Bar, Acrylic, Antistatic, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.