Colorless Acrylic Acrylic Half-Round 6 ft L
Mfr # RACRE1.000CHRXX72.000-35PCS
Zoro # G116181089
product price: $812.99
/pk 35, $23.23/ea
Free Shipping & Returns
Key Features
Friction Coefficient
0.4
Material
Acrylic
Water Absorption
0.2 %
Color
Colorless
Shape
Half-Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RACRE1.000CHRXX72.000-35PCS
Zoro #
G116181089
UPC #
-
Country of Origin
Multiple
Dimensions
Length
6 ft
Outside Diameter
1 in
Details
Friction Coefficient
0.4
Material
Acrylic
Water Absorption
0.2 %
Color
Colorless
Shape
Half-Round
Item
Acrylic Half-Round
Standards
ASTM 2240, ASTM 246, ASTM 638, ASTM 695, ASTM 785, ASTM 790, ASTM 792
Rockwell Hardness
80 HRM
Wear Rate
1.40 x 10^-5 cu mm/N-m
Tensile Strength
10,000 psi
Description
Acrylic Half-Round, Acrylic, Length 6 ft, Inside Diameter Not Applicable, Outside Diameter 1 in, Bottom Opening Width Not Applicable, Colorless, Tensile Strength 10,000 psi, Friction Coefficient 0.4, Water Absorption 0.2 Percent, Package Quantity 35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.