Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Acrylic Acrylic Half-Round 6 ft L

  • Mfr # RACRE.500CHRX72.000-80 PCS

  • Zoro # G416181079


product price: $582.99
/pk 80, $7.29/ea
Free Shipping & Returns

Key Features

Shape
Half-Round
Friction Coefficient
0.4
Standards
ASTM 2240, ASTM 246, ASTM 638, ASTM 695, ASTM 785, ASTM 790, ASTM 792
Material
Acrylic
Water Absorption
0.2 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACRE.500CHRX72.000-80 PCS
Zoro #
G416181079
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6 ft
Outside Diameter
1/2 in

Details

Shape
Half-Round
Friction Coefficient
0.4
Standards
ASTM 2240, ASTM 246, ASTM 638, ASTM 695, ASTM 785, ASTM 790, ASTM 792
Material
Acrylic
Water Absorption
0.2 %
Item
Acrylic Half-Round
Color
Colorless
Wear Rate
1.40 x 10^-5 cu mm/N-m
Tensile Strength
10,000 psi
Rockwell Hardness
80 HRM

Description

Acrylic Half-Round, Acrylic, Length 6 ft, Inside Diameter Not Applicable, Outside Diameter 1/2 in, Bottom Opening Width Not Applicable, Colorless, Tensile Strength 10,000 psi, Friction Coefficient 0.4, Water Absorption 0.2 Percent, Package Quantity 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.