Zoro Homepage

Colorless Acrylic Sheet 10 ft L x 4 ft W x 0.22 in Thick

  • Mfr # 21247102

  • Zoro # G416296544


product price: $318.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Plastic Clarity
Clear
Plastic Thickness
0.22 in
Shape
Rectangle
Color
Colorless
Product Type
Plastic Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21247102
Zoro #
G416296544
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
4 ft
Plastic Thickness
0.22 in
Plastic Length
10 ft

Details

Plastic Clarity
Clear
Item
Acrylic Sheet
Shape
Rectangle
Color
Colorless
Product Type
Plastic Sheet
Product Form
Sheet
Material
Acrylic
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Fabrication
Extruded

Description

Acrylic Sheet, Acrylic, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 0.22 in, Colorless, Plastic Clarity Clear, Tensile Strength Not Applicable, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption Not Applicable, Plastic Density Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.