Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Acrylic Sheet 10 ft L x 4 ft W x 0.25 in Thick

  • Mfr # BULK-PS-CAC-704

  • Zoro # G816327220


product price: $308.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Plastic Thickness
0.25 in
Friction Coefficient
0.8
Color
Colorless
Plastic Density
0.043 lb/cu in
Plastic Clarity
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-704
Zoro #
G816327220
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.25 in
Plastic Length
10 ft
Plastic Width
4 ft
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Friction Coefficient
0.8
Color
Colorless
Plastic Density
0.043 lb/cu in
Plastic Clarity
Clear
Water Absorption
0.4 %
Impact Strength
0.3 ft-lb/in
Shape
Rectangle
Plastic Thickness Tolerance
+0.1/0.0 mm
Tensile Strength
9,000 psi
Standards
Not Rated
Backing Type
No Backing
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Scratch-Resistant
Flexural Modulus
3,061 MPa
Material
Acrylic
Elongation
Not Rated
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
Not Rated
Maximum Temperature
190 Degrees F
FDA Compliance
Not FDA Compliant
Light Transmission
Not Rated
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Dielectric Strength
20 kV/mm
Minimum Temperature
40 Degrees F
Shore Hardness
98 Shore D
Weight
61.92 lb
Machinability
Not Rated
Rockwell Hardness
95 HRM
Fabrication
Cast

Description

Acrylic Sheet, Acrylic, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.