Shop ZORO SELECT
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Colorless Acrylic Sheet 10 ft L x 4 ft W x 0.354 in Thick
- Mfr # 21565102
- Zoro # G116296547
product price:Â
$
509.99
/ea
Key Features
Plastic Thickness
0.354 in
Color
Colorless
Shape
Rectangle
Plastic Clarity
Clear
Product Form
Sheet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21565102
- Zoro #
- G116296547
- UPC #
- -
- Country of Origin
- United States
- Item
- Acrylic Sheet
- Color
- Colorless
- Shape
- Rectangle
- Plastic Clarity
- Clear
- Product Form
- Sheet
- Product Type
- Plastic Sheet
- UV-Resistant
- Not UV-Resistant
- Metal Detectable
- Not Metal Detectable
- Fabrication
- Extruded
- Material
- Acrylic
- Scratch-Resistant
- Not Scratch-Resistant
Dimensions
- Plastic Thickness
- 0.354 in
- Plastic Width
- 4 ft
- Plastic Length
- 10 ft
Description
Acrylic Sheet, Acrylic, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 0.354 in, Colorless, Plastic Clarity Clear, Tensile Strength Not Applicable, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption Not Applicable, Plastic Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.