Colorless Acrylic Sheet 10 ft L x 4 ft W x 0.472 in Thick
Mfr # 21316102
Zoro # G716296541
product price: $628.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Colorless
Plastic Thickness
0.472 in
Shape
Rectangle
Plastic Clarity
Clear
UV-Resistant
Not UV-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21316102
Zoro #
G716296541
UPC #
-
Country of Origin
United States
Dimensions
Plastic Length
10 ft
Plastic Thickness
0.472 in
Plastic Width
4 ft
Details
Color
Colorless
Shape
Rectangle
Item
Acrylic Sheet
Plastic Clarity
Clear
UV-Resistant
Not UV-Resistant
Material
Acrylic
Product Type
Plastic Sheet
Fabrication
Extruded
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Description
Acrylic Sheet, Acrylic, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 0.472 in, Colorless, Plastic Clarity Clear, Tensile Strength Not Applicable, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption Not Applicable, Plastic Density Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.