Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Acrylic Sheet 10 ft L x 5 ft W x 0.118 in Thick

  • Mfr # 21153102

  • Zoro # G916296594


product price: $255.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Plastic Clarity
Clear
Color
Colorless
Plastic Length
10 ft
Shape
Rectangle
Plastic Thickness
0.118 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21153102
Zoro #
G916296594
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
10 ft
Plastic Width
5 ft
Plastic Thickness
0.118 in

Details

Plastic Clarity
Clear
Color
Colorless
Item
Acrylic Sheet
Shape
Rectangle
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Material
Acrylic
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Fabrication
Extruded

Description

Acrylic Sheet, Acrylic, Plastic Length 10 ft, Plastic Width 5 ft, Plastic Thickness 0.118 in, Colorless, Plastic Clarity Clear, Tensile Strength Not Applicable, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption Not Applicable, Plastic Density Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.