Colorless Acrylic Sheet 10 ft L x 5 ft W x 0.22 in Thick
Mfr # 21259102
Zoro # G116296554
product price: $365.99
/eaKey Features
Plastic Clarity
Clear
Color
Colorless
Plastic Thickness
0.22 in
Shape
Rectangle
Metal Detectable
Not Metal Detectable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21259102
Zoro #
G116296554
UPC #
-
Country of Origin
United States
Dimensions
Plastic Length
10 ft
Plastic Width
5 ft
Plastic Thickness
0.22 in
Details
Plastic Clarity
Clear
Color
Colorless
Item
Acrylic Sheet
Shape
Rectangle
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Extruded
Material
Acrylic
Product Form
Sheet
Description
Acrylic Sheet, Acrylic, Plastic Length 10 ft, Plastic Width 5 ft, Plastic Thickness 0.22 in, Colorless, Plastic Clarity Clear, Tensile Strength Not Applicable, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption Not Applicable, Plastic Density Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.