Colorless Acrylic Sheet 10 ft L x 5 ft W x 0.472 in Thick
Mfr # 28B76102
Zoro # G516296550
product price: $785.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Plastic Clarity
Clear
Shape
Rectangle
Color
Colorless
Plastic Thickness
0.472 in
Product Type
Plastic Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28B76102
Zoro #
G516296550
UPC #
-
Country of Origin
United States
Dimensions
Plastic Width
5 ft
Plastic Length
10 ft
Plastic Thickness
0.472 in
Details
Plastic Clarity
Clear
Shape
Rectangle
Color
Colorless
Item
Acrylic Sheet
Product Type
Plastic Sheet
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Material
Acrylic
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Fabrication
Extruded
Description
Acrylic Sheet, Acrylic, Plastic Length 10 ft, Plastic Width 5 ft, Plastic Thickness 0.472 in, Colorless, Plastic Clarity Clear, Tensile Strength Not Applicable, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption Not Applicable, Plastic Density Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.