Zoro Homepage

Colorless Acrylic Sheet 4 ft L x 4 ft W x 0.1875 in Thick

  • Mfr # BULK-PS-CAC-49

  • Zoro # G202468421


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
0.1875 in
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Colorless
Impact Strength Rating
Poor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-49
Zoro #
G202468421
UPC #
193005036669
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.1875 in
Plastic Width
4 ft
Plastic Length
4 ft
Nominal Size
48 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Colorless
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Machinability
Not Rated
Plastic Clarity
Clear
Plastic Density
0.043 lb/cu in
Backing Type
No Backing
Grade
Standard
Plastic Thickness Tolerance
+0.005/-0.02 in
Temperature Range
40 Degrees to 190 Degrees F
Shape
Square
Minimum Temperature
40 Degrees F
Corrosion and Chemical Resistance
Fair
Maximum Temperature
190 Degrees F
Tensile Strength Rating
Good
Water Absorption
0.4 %
Wear Factor
Fair
Plastic Hardness
Rockwell M95
UV Resistant
Yes
Tensile Strength
9,000 psi
Friction Rating
Not Slippery
Material
Acrylic
Plastic Hardness Rating
Hard
Impact Strength
0.3 ft-lb/in
Friction Coefficient
0.8
Standards
Not Rated
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Weight
18.6 lb
Wear Rate
Not Rated
Elongation
Not Rated
Fabrication
Cast
Shore Hardness
98 Shore D
Light Transmission
93 %
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Rockwell Hardness
95 HRM
Product Form
Sheet
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Flexural Modulus
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.1875 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.