Colorless Acrylic Sheet 8 ft L x 4 ft W x 0.375 in Thick

  • Mfr # SAC300.375X48.000X96.000CEF

  • Zoro # G516181061


product price:  $1,459.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Color
Colorless
Friction Coefficient
0
Plastic Width
4 ft
Minimum Adhesive Temperature
-20 Degrees F
Maximum Adhesive Temperature
400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAC300.375X48.000X96.000CEF
Zoro #
G516181061
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Width
4 ft
Plastic Thickness
0.375 in
Plastic Length
8 ft

Details

Color
Colorless
Friction Coefficient
0
Minimum Adhesive Temperature
-20 Degrees F
Maximum Adhesive Temperature
400 Degrees F
Water Absorption
0.3 %
Plastic Density
1.2 g/cc
Plastic Clarity
Clear
Standards
ASTM D638, UL 94
Shape
Rectangle
Impact Strength
0.4 ft-lb/in
Tensile Strength
10,000 psi
Item
Acrylic Sheet
Light Transmission
80 %
Rockwell Hardness
100 HRM
Minimum Temperature
-26 Degrees F
Coefficient of Thermal Expansion
3.5 x 10-5 in/in/ Degrees F
Product Form
Sheet
Wear Rate
2.78 x 10^-3 cu mm/N-m
Machinability
80 %
Flexural Modulus
475,000 psi
Shore Hardness
70 Shore D
Dielectric Strength
400 V/mil
UV-Resistant
UV-Resistant
Static-Resistant
Static-Resistant
FDA Compliance
21 CFR 177.1010
Material
Acrylic
Fabrication
Cast
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Elongation
4 %
Maximum Temperature
180 Degrees F
Scratch-Resistant
Scratch-Resistant

Description

Acrylic Sheet, Acrylic, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.375 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0, Water Absorption 0.3 Percent, Plastic Density 1.2 g/cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.