Shop ZORO SELECT
See all product information
Create Account
Colorless Acrylic Sheet 8 ft L x 5 ft W x 0.118 in Thick
- Mfr # 21156102
- Zoro # G016296227
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Plastic Thickness
0.118 in
Color
Colorless
Shape
Rectangle
Plastic Clarity
Clear
Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21156102
- Zoro #
- G016296227
- UPC #
- -
- Country of Origin
- United States
- Item
- Acrylic Sheet
- Color
- Colorless
- Shape
- Rectangle
- Plastic Clarity
- Clear
- Material
- Acrylic
- Fabrication
- Extruded
- Scratch-Resistant
- Not Scratch-Resistant
- Product Form
- Sheet
- Product Type
- Plastic Sheet
- Metal Detectable
- Not Metal Detectable
- UV-Resistant
- Not UV-Resistant
Dimensions
- Plastic Thickness
- 0.118 in
- Plastic Width
- 5 ft
- Plastic Length
- 8 ft
Description
Acrylic Sheet, Acrylic, Plastic Length 8 ft, Plastic Width 5 ft, Plastic Thickness 0.118 in, Colorless, Plastic Clarity Clear, Tensile Strength Not Applicable, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption Not Applicable, Plastic Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.