Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Acrylic Sheet 8 ft L x 5 ft W x 0.25 in Thick

  • Mfr # BULK-PS-CAC-705

  • Zoro # G716327283


product price: $325.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Friction Coefficient
0.8
Plastic Density
0.043 lb/cu in
Plastic Length
8 ft
Plastic Thickness
0.25 in
Plastic Thickness Tolerance
+0.1/0.0 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-705
Zoro #
G716327283
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
8 ft
Plastic Thickness
0.25 in
Plastic Width
5 ft
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Friction Coefficient
0.8
Plastic Density
0.043 lb/cu in
Plastic Thickness Tolerance
+0.1/0.0 mm
Backing Type
No Backing
Shape
Rectangle
Impact Strength
0.3 ft-lb/in
Tensile Strength
9,000 psi
Water Absorption
0.4 %
Color
Colorless
Standards
Not Rated
Plastic Clarity
Clear
Scratch-Resistant
Scratch-Resistant
Weight
61.92 lb
Shore Hardness
98 Shore D
Dielectric Strength
20 kV/mm
FDA Compliance
Not FDA Compliant
Minimum Temperature
40 Degrees F
Flexural Modulus
3,061 MPa
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Maximum Temperature
190 Degrees F
Product Form
Sheet
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Fabrication
Cast
Coefficient of Thermal Expansion
Not Rated
Machinability
Not Rated
Elongation
Not Rated
Light Transmission
Not Rated
Material
Acrylic
Rockwell Hardness
95 HRM

Description

Acrylic Sheet, Acrylic, Plastic Length 8 ft, Plastic Width 5 ft, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.