Zoro Homepage

Colorless Acrylic Sheet 8 ft L x 6 ft W x 0.125 in Thick

  • Mfr # BULK-PS-CAC-703

  • Zoro # G616327277


product price: $203.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Impact Strength
0.3 ft-lb/in
Water Absorption
0.4 %
Friction Coefficient
0.8
Plastic Clarity
Clear
Plastic Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-703
Zoro #
G616327277
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
8 ft
Plastic Thickness
0.125 in
Plastic Width
6 ft
Plastic Length Tolerance
+/-1.000 in

Details

Impact Strength
0.3 ft-lb/in
Water Absorption
0.4 %
Friction Coefficient
0.8
Plastic Clarity
Clear
Item
Acrylic Sheet
Color
Colorless
Shape
Rectangle
Plastic Density
0.043 lb/cu in
Backing Type
No Backing
Plastic Thickness Tolerance
+0.1/0.0 mm
Tensile Strength
9,000 psi
Standards
Not Rated
Elongation
Not Rated
Minimum Temperature
40 Degrees F
Machinability
Not Rated
Scratch-Resistant
Scratch-Resistant
Light Transmission
Not Rated
Product Form
Sheet
Dielectric Strength
20 kV/mm
Maximum Temperature
190 Degrees F
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Weight
37.152 lb
Product Type
Plastic Sheet
Rockwell Hardness
95 HRM
Material
Acrylic
Shore Hardness
98 Shore D
Flexural Modulus
3,061 MPa
Static-Resistant
Not Static-Resistant
Fabrication
Cast
UV-Resistant
Not UV-Resistant

Description

Acrylic Sheet, Acrylic, Plastic Length 8 ft, Plastic Width 6 ft, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.