Zoro Homepage

Colorless Acrylic Sheet 8 ft L x 6 ft W x 0.22 in Thick

  • Mfr # 21266102

  • Zoro # G616296573


product price: $377.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Plastic Thickness
0.22 in
Color
Colorless
Plastic Clarity
Clear
Shape
Rectangle
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21266102
Zoro #
G616296573
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.22 in
Plastic Length
8 ft
Plastic Width
6 ft

Details

Color
Colorless
Plastic Clarity
Clear
Item
Acrylic Sheet
Shape
Rectangle
Material
Acrylic
Fabrication
Extruded
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant

Description

Acrylic Sheet, Acrylic, Plastic Length 8 ft, Plastic Width 6 ft, Plastic Thickness 0.22 in, Colorless, Plastic Clarity Clear, Tensile Strength Not Applicable, Impact Strength Not Applicable, Friction Coefficient Not Applicable, Water Absorption Not Applicable, Plastic Density Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.