Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Acrylic Sheet 8 ft L x 6 ft W x 0.25 in Thick

  • Mfr # BULK-PS-CAC-706

  • Zoro # G516327339


product price: $369.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Standards
Not Rated
Water Absorption
0.4 %
Plastic Density
0.043 lb/cu in
Shape
Rectangle
Tensile Strength
9,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-706
Zoro #
G516327339
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
6 ft
Plastic Thickness
0.25 in
Plastic Length
8 ft
Plastic Length Tolerance
+/-1.000 in

Details

Standards
Not Rated
Water Absorption
0.4 %
Plastic Density
0.043 lb/cu in
Shape
Rectangle
Tensile Strength
9,000 psi
Item
Acrylic Sheet
Friction Coefficient
0.8
Backing Type
No Backing
Color
Colorless
Plastic Clarity
Clear
Plastic Thickness Tolerance
+0.1/0.0 mm
Impact Strength
0.3 ft-lb/in
Dielectric Strength
20 kV/mm
Product Type
Plastic Sheet
Material
Acrylic
Scratch-Resistant
Scratch-Resistant
Product Form
Sheet
Wear Rate
Not Rated
Minimum Temperature
40 Degrees F
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Maximum Temperature
190 Degrees F
Metal Detectable
Not Metal Detectable
Rockwell Hardness
95 HRM
Flexural Modulus
3,061 MPa
Static-Resistant
Not Static-Resistant
Shore Hardness
98 Shore D
Weight
74.304 lb
Light Transmission
Not Rated
Elongation
Not Rated
Machinability
Not Rated
FDA Compliance
Not FDA Compliant
Fabrication
Cast

Description

Acrylic Sheet, Acrylic, Plastic Length 8 ft, Plastic Width 6 ft, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.