Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Cast Acrylic Acrylic Sheet 12" L x 12" W x 3/16" Thick

  • Mfr # PS-CAC-ESD-12

  • Zoro # G4371704


product price: $22.55
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Color
Clear
Max. Temp. (F)
180
Min. Temp. (F)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CAC-ESD-12
Zoro #
G4371704
UPC #
193005016050
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
12"
Plastic Length
12"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
180
Min. Temp. (F)
0
Color
Colorless
Operating Temp. Range
0 Degrees to 180 Degrees F
Material Type
Anti-Static
Impact Strength
0.3 ft-lb/in
Tensile Strength
9,000 psi
UV Resistant
Yes
Impact Strength Rating
Poor
Plastic Density
0.043 lb/cu in
Shape
Square
Friction Rating
Not Slippery
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Poor
Minimum Temperature
0 Degrees F
Friction Coefficient
0.8
Plastic Hardness
Rockwell M100
Maximum Temperature
180 Degrees F
Plastic Clarity
Clear
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Machinability
Not Rated
Wear Factor
Fair
Plastic Thickness Tolerance
+0.005/-0.02 in
Water Absorption
0.4 %
Grade
Antistatic
Material
Acrylic
Temperature Range
0 Degrees to 180 Degrees F
Backing Type
No Backing
Standards
Not Rated
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Cast
Shore Hardness
90 Shore D
Light Transmission
93 %
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Elongation
Not Rated
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Rockwell Hardness
100 HRM
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Weight
1.18 lb
Static-Resistant
Static-Resistant
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Antistatic, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.1875 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 0 Degrees to 180 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.