Zoro Homepage

Colorless Cast Acrylic Acrylic Sheet 16" L x 16" W x 1" Thick

  • Mfr # BULK-PS-CAC-392

  • Zoro # G7782614


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1"
Plastic Width
16"
Plastic Length
16"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-392
Zoro #
G7782614
UPC #
193005908133
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1"
Plastic Width
16"
Plastic Length
16"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
1"
Width
16 in
Length
16 in
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
16 in W x 16 in L

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Colorless
Thickness Tolerance
(-0.028" - +0")
Operating Temp. Range
40 Degrees to 190 Degrees F
Plastic Properties
Transparent
Tensile Strength
9,000 psi
Material
Acrylic
Shape
Sheet
Plastic Thickness Tolerance
+0.025/-0.053 in
Standards
Not Rated
Water Absorption
0.004
Plastic Hardness
Rockwell M95
Plastic Density
0.043 lbs / cu. in.
Friction Coefficient
0.8
Backing Type
Plain
Plastic Clarity
Clear
Friction Rating
Not Slippery
Grade
Standard
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Tensile Strength Rating
Good
Impact Strength
0.3 ft. - lbs./in.
Temperature Range
40 Degrees to 190 Degrees F
Maximum Temperature
190 Degrees F
Machinability
Not Rated
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
UV Resistant
Yes
Minimum Temperature
40 Degrees F
Wear Factor
Fair
Shore Hardness
98 Shore D
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
Wear Rate
Not Rated
Fabrication
Cast
Product Form
Sheet
Light Transmission
93 %
Weight
11.01 lb
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Rockwell Hardness
95 HRM
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Elongation
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 16 in, Plastic Width 16 in, Plastic Thickness 1 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.