Zoro Homepage

Colorless Cast Acrylic Acrylic Sheet 16" L x 16" W x 2" Thick

  • Mfr # BULK-PS-CAC-393

  • Zoro # G7786875


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
2"
Plastic Width
16"
Plastic Length
16"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-393
Zoro #
G7786875
UPC #
193005908270
Country of Origin
Indonesia

Dimensions

Plastic Thickness
2"
Plastic Width
16"
Plastic Length
16"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
16 in
Thickness
2"
Width
16 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
16 in W x 16 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Colorless
Tensile Strength
9,000 psi
Thickness Tolerance
(-0.043" - +0")
Plastic Properties
Transparent
Operating Temp. Range
40 Degrees to 190 Degrees F
Material
Acrylic
Plastic Density
0.043 lbs / cu. in.
Standards
Not Rated
Friction Coefficient
0.8
Friction Rating
Not Slippery
Shape
Sheet
Tensile Strength Rating
Good
Backing Type
Plain
Impact Strength Rating
Poor
Plastic Clarity
Clear
Water Absorption
0.004
Plastic Hardness
Rockwell M95
Grade
Standard
Water Absorption Rating
Poor
Plastic Thickness Tolerance
+0.05/-0.093 in
Impact Strength
0.3 ft. - lbs./in.
Minimum Temperature
40 Degrees F
Maximum Temperature
190 Degrees F
UV Resistant
Yes
Plastic Hardness Rating
Hard
Temperature Range
40 Degrees to 190 Degrees F
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
Wear Factor
Fair
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
93 %
Fabrication
Cast
Elongation
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Shore Hardness
98 Shore D
Rockwell Hardness
95 HRM
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Weight
22.02 lb

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 16 in, Plastic Width 16 in, Plastic Thickness 2 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.