Colorless Cast Acrylic Acrylic Sheet 24 in L x 12 in W x 1.25 in Thick

  • Mfr # 1UNR5

  • Zoro # G2407027


product price:  $76.59
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1.25 in
Plastic Length
24 in
Plastic Color
Clear
Max. Temp. (F)
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1UNR5
Zoro #
G2407027
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
1.25 in
Plastic Width
12 in
Plastic Length
24 in
Length Tolerance
+/-0.060 in
Width Tolerance
+/-0.060 in
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-0.060 in
Plastic Width Tolerance
+/-0.060 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-26 Degrees F
Color
Colorless
Tensile Strength
10,500 psi
Material Type
Standard Grade
Thickness Tolerance
+0.052 in /-0.094 in
Plastic Properties
Transparent
Plastic Grouping
Sheet Stock
Material Color Family
Clear
Operating Temp. Range
-26 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+0.052/-0.094 in
Shape
Rectangle
Friction Rating
Not Slippery
UV Resistant
Yes
Plastic Hardness
Rockwell M98
Temperature Range
-26 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Water Absorption
0.3 %
Wear Factor
Fair
Water Absorption Rating
Good
Tensile Strength Rating
Excellent
Plastic Clarity
Clear
Material
Acrylic
Impact Strength
0.4 ft-lb/in
Grade
Standard
Plastic Hardness Rating
Hard
Minimum Temperature
-26 Degrees F
Machinability
80 %
Plastic Density
1.2 g/cc
Minimum Adhesive Temperature
-20 Degrees F
Friction Coefficient
0
Maximum Adhesive Temperature
400 Degrees F
Standards
ASTM D638, UL 94
Backing Type
Acrylic Adhesive
Fabrication
Cast
Product Type
Plastic Sheet
Dielectric Strength
400 V/mil
Scratch-Resistant
Scratch-Resistant
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Flexural Modulus
350,000 psi
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
5 x 10^-5 in/in/ Degrees F
FDA Compliance
21 CFR 177.1010
Rockwell Hardness
95 HRM
Wear Rate
1.40 x 10^-5 cu mm/N-m
Light Transmission
92 %
Static-Resistant
Not Static-Resistant
Elongation
5 %
Shore Hardness
70 Shore D

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 1.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,500 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0, Water Absorption 0.3 Percent, Temperature Range -26 Degrees to 180 Degrees F, Plastic Density 1.2 g/cc, Plastic Hardness Rockwell M98

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.