Zoro Homepage

Colorless Cast Acrylic Acrylic Sheet 24" L x 12" W x 1/8" Thick

  • Mfr # PS-CAC-ESD-8

  • Zoro # G4377170


product price: $27.89
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Color
Clear
Max. Temp. (F)
180
Min. Temp. (F)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CAC-ESD-8
Zoro #
G4377170
UPC #
193005016081
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
180
Min. Temp. (F)
0
Color
Colorless
Material Type
Anti-Static
Operating Temp. Range
0 Degrees to 180 Degrees F
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
Plastic Hardness Rating
Hard
Shape
Rectangle
Minimum Temperature
0 Degrees F
Friction Coefficient
0.8
Temperature Range
0 Degrees to 180 Degrees F
Friction Rating
Not Slippery
Wear Factor
Fair
Plastic Density
0.043 lb/cu in
Water Absorption
0.4 %
Grade
Antistatic
UV Resistant
Yes
Plastic Clarity
Clear
Plastic Thickness Tolerance
+0.003/-0.014 in
Maximum Temperature
180 Degrees F
Plastic Hardness
Rockwell M100
Backing Type
No Backing
Tensile Strength Rating
Good
Water Absorption Rating
Poor
Material
Acrylic
Standards
Not Rated
Dielectric Strength
Not Rated
Rockwell Hardness
100 HRM
FDA Compliance
Not FDA Compliant
Static-Resistant
Static-Resistant
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Shore Hardness
90 Shore D
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Elongation
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Weight
1.61 lb
Light Transmission
93 %
Product Type
Plastic Sheet
Fabrication
Cast
Product Form
Sheet
UV-Resistant
UV-Resistant

Description

Acrylic Sheet, Acrylic, Grade Antistatic, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 0 Degrees to 180 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.