Zoro Homepage

Colorless Cast Acrylic Acrylic Sheet 24" L x 12" W x 3/16" Thick

  • Mfr # PS-CAC-ESD-13

  • Zoro # G4373320


product price: $38.39
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Color
Clear
Max. Temp. (F)
180
Min. Temp. (F)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CAC-ESD-13
Zoro #
G4373320
UPC #
193005016098
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
12"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Description

Acrylic Sheet, Acrylic, Grade Antistatic, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.1875 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 0 Degrees to 180 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.