Zoro Homepage

Colorless Cast Acrylic Acrylic Sheet 24" L x 24" W x 1/8" Thick

  • Mfr # PS-CAC-ESD-9

  • Zoro # G4375588


product price: $49.35
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Color
Clear
Max. Temp. (F)
180
Min. Temp. (F)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CAC-ESD-9
Zoro #
G4375588
UPC #
193005016166
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
180
Min. Temp. (F)
0
Color
Colorless
Material Type
Anti-Static
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Operating Temp. Range
0 Degrees to 180 Degrees F
Grade
Antistatic
Temperature Range
0 Degrees to 180 Degrees F
Minimum Temperature
0 Degrees F
Friction Coefficient
0.8
UV Resistant
Yes
Wear Factor
Fair
Plastic Hardness
Rockwell M100
Machinability
Not Rated
Water Absorption
0.4 %
Plastic Hardness Rating
Hard
Plastic Density
0.043 lb/cu in
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Backing Type
No Backing
Impact Strength Rating
Poor
Plastic Clarity
Clear
Friction Rating
Not Slippery
Maximum Temperature
180 Degrees F
Water Absorption Rating
Poor
Shape
Square
Material
Acrylic
Plastic Thickness Tolerance
+0.003/-0.014 in
Standards
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
93 %
Elongation
Not Rated
Metal Detectable
Not Metal Detectable
Shore Hardness
90 Shore D
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant
Static-Resistant
Static-Resistant
Product Form
Sheet
Dielectric Strength
Not Rated
Rockwell Hardness
100 HRM
Fabrication
Cast
Weight
3.22 lb
Wear Rate
Not Rated
Flexural Modulus
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Antistatic, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 0 Degrees to 180 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.