Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Cast Acrylic Acrylic Sheet 24" L x 24" W x 3/16" Thick

  • Mfr # PS-CAC-ESD-14

  • Zoro # G4372018


product price: $69.05
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Color
Clear
Max. Temp. (F)
180
Min. Temp. (F)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CAC-ESD-14
Zoro #
G4372018
UPC #
193005016197
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
24"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
180
Min. Temp. (F)
0
Color
Colorless
Impact Strength
0.3 ft-lb/in
Tensile Strength
9,000 psi
Material Type
Anti-Static
Operating Temp. Range
0 Degrees to 180 Degrees F
Plastic Clarity
Clear
Grade
Antistatic
Temperature Range
0 Degrees to 180 Degrees F
Minimum Temperature
0 Degrees F
Plastic Hardness Rating
Hard
UV Resistant
Yes
Wear Factor
Fair
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Plastic Density
0.043 lb/cu in
Shape
Square
Maximum Temperature
180 Degrees F
Water Absorption Rating
Poor
Tensile Strength Rating
Good
Water Absorption
0.4 %
Friction Coefficient
0.8
Plastic Hardness
Rockwell M100
Friction Rating
Not Slippery
Plastic Thickness Tolerance
+0.005/-0.02 in
Material
Acrylic
Machinability
Not Rated
Backing Type
No Backing
Standards
Not Rated
Elongation
Not Rated
Flexural Modulus
Not Rated
Product Form
Sheet
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Static-Resistant
Static-Resistant
Light Transmission
93 %
Metal Detectable
Not Metal Detectable
Fabrication
Cast
Wear Rate
Not Rated
Weight
4.71 lb
Product Type
Plastic Sheet
Shore Hardness
90 Shore D
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Rockwell Hardness
100 HRM
UV-Resistant
UV-Resistant

Description

Acrylic Sheet, Acrylic, Grade Antistatic, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.1875 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 0 Degrees to 180 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.