Zoro Homepage

Colorless Cast Acrylic Acrylic Sheet 48" L x 16" W x 1/4" Thick

  • Mfr # BULK-PS-CAC-411

  • Zoro # G7785800


product price: $61.79
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Length
48"
Plastic Color
Clear
Max. Temp. (F)
190 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-411
Zoro #
G7785800
UPC #
193005907877
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
16"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Width
16"
Thickness
1/4"
Length
48"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
16 in W x 48 in L

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Colorless
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Thickness Tolerance
(-0.018" - +0")
Material
Acrylic
Water Absorption
0.004
Plastic Thickness Tolerance
+0.006/-0.024 in
Plastic Hardness
Rockwell M95
Grade
Standard
Plastic Clarity
Clear
Standards
Not Rated
Impact Strength
0.3 ft. - lbs./in.
Impact Strength Rating
Poor
Backing Type
Plain
Plastic Density
0.043 lbs / cu. in.
Tensile Strength Rating
Good
Friction Rating
Not Slippery
Water Absorption Rating
Poor
Friction Coefficient
0.8
Shape
Sheet
Corrosion and Chemical Resistance
Fair
Minimum Temperature
40 Degrees F
Temperature Range
40 Degrees to 190 Degrees F
Plastic Hardness Rating
Hard
UV Resistant
Yes
Maximum Temperature
190 Degrees F
Machinability
Not Rated
Wear Factor
Fair
Weight
8.26 lb
Elongation
Not Rated
Fabrication
Cast
UV-Resistant
UV-Resistant
Shore Hardness
98 Shore D
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
Rockwell Hardness
95 HRM
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Flexural Modulus
Not Rated
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Light Transmission
93 %
Dielectric Strength
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 16 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.