Zoro Homepage

Colorless Cast Acrylic Acrylic Sheet 48" L x 24" W x 1/4" Thick

  • Mfr # PS-CAC-ESD-20

  • Zoro # G4378634


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Color
Clear
Max. Temp. (F)
180
Min. Temp. (F)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CAC-ESD-20
Zoro #
G4378634
UPC #
193005016234
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
48"
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
180
Min. Temp. (F)
0
Color
Colorless
Impact Strength
0.3 ft-lb/in
Operating Temp. Range
0 Degrees to 180 Degrees F
Tensile Strength
9,000 psi
Material Type
Anti-Static
Maximum Temperature
180 Degrees F
Water Absorption Rating
Poor
Plastic Hardness
Rockwell M100
Friction Rating
Not Slippery
Impact Strength Rating
Poor
Material
Acrylic
Grade
Antistatic
Plastic Hardness Rating
Hard
Plastic Density
0.043 lb/cu in
Plastic Thickness Tolerance
+0.006/-0.024 in
Tensile Strength Rating
Good
Minimum Temperature
0 Degrees F
Wear Factor
Fair
Water Absorption
0.4 %
Corrosion and Chemical Resistance
Fair
Shape
Rectangle
Machinability
Not Rated
Friction Coefficient
0.8
Backing Type
No Backing
UV Resistant
Yes
Temperature Range
0 Degrees to 180 Degrees F
Plastic Clarity
Clear
Standards
Not Rated
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Rockwell Hardness
100 HRM
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Static-Resistant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Elongation
Not Rated
Shore Hardness
90 Shore D
Weight
12.38 lb
Product Type
Plastic Sheet
Light Transmission
93 %
Fabrication
Cast

Description

Acrylic Sheet, Acrylic, Grade Antistatic, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 0 Degrees to 180 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.