Zoro Homepage

Colorless Cast Acrylic Acrylic Sheet 48" L x 24" W x 1/8" Thick

  • Mfr # PS-CAC-ESD-10

  • Zoro # G4381757


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Color
Clear
Max. Temp. (F)
180
Min. Temp. (F)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CAC-ESD-10
Zoro #
G4381757
UPC #
193005016210
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
180
Min. Temp. (F)
0
Color
Colorless
Impact Strength
0.3 ft-lb/in
Operating Temp. Range
0 Degrees to 180 Degrees F
Material Type
Anti-Static
Tensile Strength
9,000 psi
Grade
Antistatic
Plastic Hardness
Rockwell M100
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Plastic Clarity
Clear
UV Resistant
Yes
Temperature Range
0 Degrees to 180 Degrees F
Minimum Temperature
0 Degrees F
Shape
Rectangle
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Wear Factor
Fair
Material
Acrylic
Plastic Thickness Tolerance
+0.003/-0.014 in
Backing Type
No Backing
Plastic Density
0.043 lb/cu in
Water Absorption
0.4 %
Friction Coefficient
0.8
Tensile Strength Rating
Good
Machinability
Not Rated
Friction Rating
Not Slippery
Water Absorption Rating
Poor
Standards
Not Rated
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
100 HRM
Product Form
Sheet
Fabrication
Cast
Weight
6.44 lb
FDA Compliance
Not FDA Compliant
Light Transmission
93 %
Elongation
Not Rated
Product Type
Plastic Sheet
Static-Resistant
Static-Resistant
Shore Hardness
90 Shore D
Dielectric Strength
Not Rated
UV-Resistant
UV-Resistant

Description

Acrylic Sheet, Acrylic, Grade Antistatic, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 0 Degrees to 180 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.