Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Cast Acrylic Acrylic Sheet 48" L x 24" W x 3/16" Thick

  • Mfr # PS-CAC-ESD-15

  • Zoro # G4378144


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Color
Clear
Max. Temp. (F)
180
Min. Temp. (F)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CAC-ESD-15
Zoro #
G4378144
UPC #
193005016227
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
24"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
180
Min. Temp. (F)
0
Color
Colorless
Material Type
Anti-Static
Operating Temp. Range
0 Degrees to 180 Degrees F
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Backing Type
No Backing
Plastic Hardness
Rockwell M100
Shape
Rectangle
Friction Coefficient
0.8
Material
Acrylic
UV Resistant
Yes
Water Absorption Rating
Poor
Plastic Clarity
Clear
Plastic Density
0.043 lb/cu in
Grade
Antistatic
Machinability
Not Rated
Minimum Temperature
0 Degrees F
Plastic Thickness Tolerance
+0.005/-0.02 in
Tensile Strength Rating
Good
Water Absorption
0.4 %
Plastic Hardness Rating
Hard
Temperature Range
0 Degrees to 180 Degrees F
Friction Rating
Not Slippery
Standards
Not Rated
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Light Transmission
93 %
Elongation
Not Rated
Fabrication
Cast
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Weight
9.41 lb
Static-Resistant
Static-Resistant
Shore Hardness
90 Shore D
Product Form
Sheet
Rockwell Hardness
100 HRM
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Wear Rate
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Antistatic, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.1875 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 0 Degrees to 180 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.