Zoro Homepage

Colorless Cast Acrylic Acrylic Sheet 6" L x 6" W x 1/8" Thick

  • Mfr # PS-CAC-ESD-6

  • Zoro # G4377408


product price: $9.99
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Color
Clear
Max. Temp. (F)
180
Min. Temp. (F)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CAC-ESD-6
Zoro #
G4377408
UPC #
193005016012
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
6"
Plastic Length
6"
Nominal Size
6 in W x 6 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
180
Min. Temp. (F)
0
Color
Colorless
Tensile Strength
9,000 psi
Material Type
Anti-Static
Impact Strength
0.3 ft-lb/in
Operating Temp. Range
0 Degrees to 180 Degrees F
Plastic Hardness
Rockwell M100
Temperature Range
0 Degrees to 180 Degrees F
Wear Factor
Fair
Material
Acrylic
Friction Rating
Not Slippery
Plastic Hardness Rating
Hard
Water Absorption Rating
Poor
Corrosion and Chemical Resistance
Fair
Grade
Antistatic
Backing Type
No Backing
Tensile Strength Rating
Good
Machinability
Not Rated
Friction Coefficient
0.8
Plastic Clarity
Clear
UV Resistant
Yes
Plastic Thickness Tolerance
+0.003/-0.014 in
Water Absorption
0.4 %
Shape
Square
Plastic Density
0.043 lb/cu in
Impact Strength Rating
Poor
Maximum Temperature
180 Degrees F
Minimum Temperature
0 Degrees F
Standards
Not Rated
Static-Resistant
Static-Resistant
FDA Compliance
Not FDA Compliant
Product Form
Sheet
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Dielectric Strength
Not Rated
Weight
0.2 lb
UV-Resistant
UV-Resistant
Elongation
Not Rated
Light Transmission
93 %
Rockwell Hardness
100 HRM
Shore Hardness
90 Shore D
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Fabrication
Cast

Description

Acrylic Sheet, Acrylic, Grade Antistatic, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 0 Degrees to 180 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.