Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Cast Acrylic Acrylic Sheet 6" L x 6" W x 3/16" Thick

  • Mfr # PS-CAC-ESD-11

  • Zoro # G4373856


product price: $10.39
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Color
Clear
Max. Temp. (F)
180
Min. Temp. (F)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CAC-ESD-11
Zoro #
G4373856
UPC #
193005016029
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
6"
Plastic Length
6"
Nominal Size
6 in W x 6 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
180
Min. Temp. (F)
0
Color
Colorless
Impact Strength
0.3 ft-lb/in
Material Type
Anti-Static
Operating Temp. Range
0 Degrees to 180 Degrees F
Tensile Strength
9,000 psi
Plastic Clarity
Clear
Shape
Square
Wear Factor
Fair
Temperature Range
0 Degrees to 180 Degrees F
UV Resistant
Yes
Backing Type
No Backing
Material
Acrylic
Minimum Temperature
0 Degrees F
Impact Strength Rating
Poor
Machinability
Not Rated
Maximum Temperature
180 Degrees F
Water Absorption Rating
Poor
Water Absorption
0.4 %
Friction Coefficient
0.8
Grade
Antistatic
Friction Rating
Not Slippery
Plastic Hardness
Rockwell M100
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Plastic Density
0.043 lb/cu in
Plastic Thickness Tolerance
+0.005/-0.02 in
Tensile Strength Rating
Good
Standards
Not Rated
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Static-Resistant
Weight
0.29 lb
Elongation
Not Rated
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Fabrication
Cast
Metal Detectable
Not Metal Detectable
Light Transmission
93 %
UV-Resistant
UV-Resistant
Flexural Modulus
Not Rated
Shore Hardness
90 Shore D
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Rockwell Hardness
100 HRM

Description

Acrylic Sheet, Acrylic, Grade Antistatic, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.1875 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 0 Degrees to 180 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.