Zoro Homepage

Colorless Cast Acrylic Acrylic Sheet 96" L x 48" W x 1/4" Thick

  • Mfr # PS-CAC-ESD-3

  • Zoro # G4378817


product price: $628.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Color
Clear
Max. Temp. (F)
180
Min. Temp. (F)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CAC-ESD-3
Zoro #
G4378817
UPC #
193005016265
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
48"
Plastic Length
96"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
48 in W x 96 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
180
Min. Temp. (F)
0
Color
Colorless
Operating Temp. Range
0 Degrees to 180 Degrees F
Impact Strength
0.3 ft-lb/in
Material Type
Anti-Static
Tensile Strength
9,000 psi
Plastic Hardness
Rockwell M100
Material
Acrylic
Tensile Strength Rating
Good
Shape
Rectangle
Water Absorption
0.4 %
Grade
Antistatic
Impact Strength Rating
Poor
Minimum Temperature
0 Degrees F
Plastic Density
0.043 lb/cu in
Corrosion and Chemical Resistance
Fair
Temperature Range
0 Degrees to 180 Degrees F
Friction Coefficient
0.8
Plastic Clarity
Clear
Wear Factor
Fair
Machinability
Not Rated
Plastic Hardness Rating
Hard
UV Resistant
Yes
Maximum Temperature
180 Degrees F
Backing Type
No Backing
Water Absorption Rating
Poor
Plastic Thickness Tolerance
+0.006/-0.024 in
Friction Rating
Not Slippery
Standards
Not Rated
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Fabrication
Cast
Metal Detectable
Not Metal Detectable
Elongation
Not Rated
Rockwell Hardness
100 HRM
Dielectric Strength
Not Rated
Light Transmission
93 %
UV-Resistant
UV-Resistant
Static-Resistant
Static-Resistant
Product Type
Plastic Sheet
Weight
49.54 lb
Shore Hardness
90 Shore D

Description

Acrylic Sheet, Acrylic, Grade Antistatic, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 0 Degrees to 180 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.