Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Cast Acrylic Rectangular Stock 12" L x 1-1/2" W x 3/32" Thick

  • Mfr # BULK-PS-CAC-649

  • Zoro # G8080022


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/32"
Plastic Width
1-1/2"
Plastic Length
12"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-649
Zoro #
G8080022
UPC #
193005436360
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/32"
Plastic Width
1-1/2"
Plastic Length
12"
Width
1.5 in
Thickness
0.093 in
Length
1 ft
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 1/2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangular Stock
Plastic Material
Cast Acrylic
Plastic Color
Clear
Color
Colorless
Durometer
Rockwell M95
Material
Cast Acrylic
Tensile Strength
9,000 psi
Temp. Range
40 Degrees to 190 Degrees F
Water Absorption Rating
Poor
Plastic Hardness
Rockwell M95
Plastic Hardness Rating
Hard
Standards
UL 94 HB
Grade
Standard
UV Resistant
Yes
Wear Factor
Fair
Plastic Density
0.043 lb/cu in
Friction Coefficient
0.8
Tensile Strength Rating
Good
Impact Strength
0.3 ft-lb/in
Water Absorption
0.4 %
Temperature Range
40 Degrees to 190 Degrees F
Plastic Thickness Tolerance
+0.002/-0.021 in
Maximum Temperature
190 Degrees F
Plastic Clarity
Clear
Impact Strength Rating
Poor
Friction Rating
Not Slippery
Shape
Rectangular
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
Minimum Temperature
40 Degrees F
Backing Type
No Backing
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Light Transmission
93 %
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
85 Shore D
Weight
0.07 lb
Fabrication
Cast
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Rockwell Hardness
95 HRM
UV-Resistant
UV-Resistant
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Not Static-Resistant

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 0.09375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.