Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Cast Acrylic Rectangular Stock 12" L x 1/2" W x 3/32" Thick

  • Mfr # BULK-PS-CAC-640

  • Zoro # G8082007


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/32"
Plastic Width
1/2"
Plastic Length
12"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-640
Zoro #
G8082007
UPC #
193005436278
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/32"
Plastic Width
1/2"
Plastic Length
12"
Thickness
0.093 in
Length
1 ft
Width
0.5 in
Nominal Size
1/2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangular Stock
Plastic Material
Cast Acrylic
Plastic Color
Clear
Color
Colorless
Material
Cast Acrylic
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
Tensile Strength
9,000 psi
Water Absorption
0.4 %
UV Resistant
Yes
Minimum Temperature
40 Degrees F
Friction Rating
Not Slippery
Grade
Standard
Machinability
Not Rated
Friction Coefficient
0.8
Tensile Strength Rating
Good
Plastic Density
0.043 lb/cu in
Impact Strength
0.3 ft-lb/in
Water Absorption Rating
Poor
Maximum Temperature
190 Degrees F
Impact Strength Rating
Poor
Temperature Range
40 Degrees to 190 Degrees F
Plastic Thickness Tolerance
+0.002/-0.021 in
Standards
UL 94 HB
Wear Factor
Fair
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Clear
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M95
Shape
Rectangular
Backing Type
No Backing
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Fabrication
Cast
Weight
0.02 lb
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
95 HRM
Dielectric Strength
Not Rated
Shore Hardness
85 Shore D
UV-Resistant
UV-Resistant
Flexural Modulus
Not Rated
Light Transmission
93 %
Scratch-Resistant
Scratch-Resistant
Metal Detectable
Not Metal Detectable

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 12 in, Plastic Width 0.5 in, Plastic Thickness 0.09375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.