Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Cast Acrylic Rectangular Stock 24" L x 1-1/2" W x 3/32" Thick

  • Mfr # BULK-PS-CAC-650

  • Zoro # G8080476


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/32"
Plastic Width
1-1/2"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-650
Zoro #
G8080476
UPC #
193005436377
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/32"
Plastic Width
1-1/2"
Plastic Length
24"
Length
2 ft
Thickness
0.093 in
Width
1.5 in
Nominal Size
1 1/2 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangular Stock
Plastic Material
Cast Acrylic
Plastic Color
Clear
Color
Colorless
Tensile Strength
9,000 psi
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
Material
Cast Acrylic
Plastic Density
0.043 lb/cu in
Water Absorption
0.4 %
Plastic Thickness Tolerance
+0.002/-0.021 in
Plastic Clarity
Clear
Impact Strength
0.3 ft-lb/in
Standards
UL 94 HB
Maximum Temperature
190 Degrees F
Plastic Hardness
Rockwell M95
Temperature Range
40 Degrees to 190 Degrees F
Machinability
Not Rated
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
UV Resistant
Yes
Wear Factor
Fair
Corrosion and Chemical Resistance
Fair
Shape
Rectangular
Friction Rating
Not Slippery
Friction Coefficient
0.8
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Minimum Temperature
40 Degrees F
Grade
Standard
Backing Type
No Backing
Rockwell Hardness
95 HRM
Fabrication
Cast
Scratch-Resistant
Scratch-Resistant
Metal Detectable
Not Metal Detectable
Light Transmission
93 %
Weight
0.15 lb
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D
FDA Compliance
Not FDA Compliant
UV-Resistant
UV-Resistant
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.09375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.