Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Cast Acrylic Rectangular Stock 24" L x 3" W x 3/32" Thick

  • Mfr # BULK-PS-CAC-656

  • Zoro # G8079742


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/32"
Plastic Width
3"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-656
Zoro #
G8079742
UPC #
193005443832
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/32"
Plastic Width
3"
Plastic Length
24"
Width
3 in
Thickness
0.093 in
Length
2 ft
Nominal Size
3 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangular Stock
Plastic Material
Cast Acrylic
Plastic Color
Clear
Color
Colorless
Tensile Strength
9,000 psi
Material
Cast Acrylic
Durometer
Rockwell M95
Temp. Range
40 Degrees to 190 Degrees F
Plastic Hardness Rating
Hard
Grade
Standard
Standards
UL 94 HB
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Plastic Clarity
Clear
Water Absorption
0.4 %
UV Resistant
Yes
Shape
Rectangular
Plastic Thickness Tolerance
+0.002/-0.021 in
Machinability
Not Rated
Plastic Density
0.043 lb/cu in
Minimum Temperature
40 Degrees F
Impact Strength
0.3 ft-lb/in
Wear Factor
Fair
Water Absorption Rating
Poor
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M95
Maximum Temperature
190 Degrees F
Friction Rating
Not Slippery
Temperature Range
40 Degrees to 190 Degrees F
Friction Coefficient
0.8
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Rockwell Hardness
95 HRM
Light Transmission
93 %
Fabrication
Cast
Weight
0.29 lb
Dielectric Strength
Not Rated
Scratch-Resistant
Scratch-Resistant
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
85 Shore D
Static-Resistant
Not Static-Resistant

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 0.09375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.