Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Cast Acrylic Rectangular Stock 24" L x 3/4" W x 3/32" Thick

  • Mfr # BULK-PS-CAC-644

  • Zoro # G8081115


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/32"
Plastic Width
3/4"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-644
Zoro #
G8081115
UPC #
193005436315
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/32"
Plastic Width
3/4"
Plastic Length
24"
Thickness
0.093 in
Length
2 ft
Width
0.75 in
Nominal Size
3/4 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangular Stock
Plastic Material
Cast Acrylic
Plastic Color
Clear
Color
Colorless
Material
Cast Acrylic
Tensile Strength
9,000 psi
Durometer
Rockwell M95
Temp. Range
40 Degrees to 190 Degrees F
Plastic Thickness Tolerance
+0.002/-0.021 in
Maximum Temperature
190 Degrees F
Impact Strength
0.3 ft-lb/in
Plastic Hardness
Rockwell M95
Grade
Standard
Water Absorption
0.4 %
Friction Rating
Not Slippery
UV Resistant
Yes
Shape
Rectangular
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Plastic Density
0.043 lb/cu in
Impact Strength Rating
Poor
Standards
UL 94 HB
Wear Factor
Fair
Water Absorption Rating
Poor
Minimum Temperature
40 Degrees F
Friction Coefficient
0.8
Temperature Range
40 Degrees to 190 Degrees F
Machinability
Not Rated
Plastic Clarity
Clear
Backing Type
No Backing
Weight
0.07 lb
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
UV-Resistant
Shore Hardness
85 Shore D
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Light Transmission
93 %
Scratch-Resistant
Scratch-Resistant
Fabrication
Cast
Metal Detectable
Not Metal Detectable
Rockwell Hardness
95 HRM
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 24 in, Plastic Width 0.75 in, Plastic Thickness 0.09375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.