Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Cast Acrylic Rectangular Stock 24" L x 6" W x 3/32" Thick

  • Mfr # BULK-PS-CAC-662

  • Zoro # G8079785


product price: $9.55
/ea
Sold in multiples of 2 for $19.10

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/32"
Plastic Width
6"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-662
Zoro #
G8079785
UPC #
193005443627
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/32"
Plastic Width
6"
Plastic Length
24"
Thickness
0.093 in
Length
2 ft
Width
6 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
6 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangular Stock
Plastic Material
Cast Acrylic
Plastic Color
Clear
Color
Colorless
Material
Cast Acrylic
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
Tensile Strength
9,000 psi
Plastic Thickness Tolerance
+0.002/-0.021 in
Grade
Standard
Tensile Strength Rating
Good
Temperature Range
40 Degrees to 190 Degrees F
Standards
UL 94 HB
Maximum Temperature
190 Degrees F
Water Absorption
0.4 %
Wear Factor
Fair
UV Resistant
Yes
Plastic Density
0.043 lb/cu in
Friction Rating
Not Slippery
Machinability
Not Rated
Plastic Hardness
Rockwell M95
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.8
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Shape
Rectangular
Plastic Clarity
Clear
Impact Strength
0.3 ft-lb/in
Minimum Temperature
40 Degrees F
Backing Type
No Backing
UV-Resistant
UV-Resistant
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Weight
0.58 lb
Rockwell Hardness
95 HRM
Light Transmission
93 %
Shore Hardness
85 Shore D
Dielectric Strength
Not Rated
Fabrication
Cast

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 24 in, Plastic Width 6 in, Plastic Thickness 0.09375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.