Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Cast Acrylic Rectangular Stock 48" L x 1-1/2" W x 3/32" Thick

  • Mfr # BULK-PS-CAC-651

  • Zoro # G8080896


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/32"
Plastic Width
1-1/2"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-651
Zoro #
G8080896
UPC #
193005436384
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/32"
Plastic Width
1-1/2"
Plastic Length
48"
Thickness
0.093 in
Width
1.5 in
Length
4 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 1/2 in W x 48 in L

Details

Item
Rectangular Stock
Plastic Material
Cast Acrylic
Plastic Color
Clear
Color
Colorless
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
Tensile Strength
9,000 psi
Material
Cast Acrylic
Plastic Density
0.043 lb/cu in
UV Resistant
Yes
Wear Factor
Fair
Machinability
Not Rated
Corrosion and Chemical Resistance
Fair
Impact Strength
0.3 ft-lb/in
Temperature Range
40 Degrees to 190 Degrees F
Water Absorption Rating
Poor
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.002/-0.021 in
Plastic Hardness
Rockwell M95
Water Absorption
0.4 %
Maximum Temperature
190 Degrees F
Minimum Temperature
40 Degrees F
Friction Coefficient
0.8
Plastic Clarity
Clear
Plastic Hardness Rating
Hard
Shape
Rectangular
Tensile Strength Rating
Good
Friction Rating
Not Slippery
Grade
Standard
Standards
UL 94 HB
Backing Type
No Backing
Weight
0.29 lb
UV-Resistant
UV-Resistant
Shore Hardness
85 Shore D
Scratch-Resistant
Scratch-Resistant
Rockwell Hardness
95 HRM
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Light Transmission
93 %
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Fabrication
Cast
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 0.09375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.