Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Cast Acrylic Rectangular Stock 48" L x 1" W x 3/32" Thick

  • Mfr # BULK-PS-CAC-648

  • Zoro # G8079733


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/32"
Plastic Width
1"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-648
Zoro #
G8079733
UPC #
193005436353
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/32"
Plastic Width
1"
Plastic Length
48"
Thickness
0.093 in
Length
4 ft
Width
1 in
Nominal Size
1 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangular Stock
Plastic Material
Cast Acrylic
Plastic Color
Clear
Color
Colorless
Material
Cast Acrylic
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
Tensile Strength
9,000 psi
Grade
Standard
Machinability
Not Rated
Tensile Strength Rating
Good
Minimum Temperature
40 Degrees F
Temperature Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Maximum Temperature
190 Degrees F
Plastic Density
0.043 lb/cu in
Water Absorption
0.4 %
Friction Rating
Not Slippery
Standards
UL 94 HB
Plastic Hardness
Rockwell M95
UV Resistant
Yes
Water Absorption Rating
Poor
Plastic Clarity
Clear
Shape
Rectangular
Plastic Thickness Tolerance
+0.002/-0.021 in
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Friction Coefficient
0.8
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Backing Type
No Backing
Shore Hardness
85 Shore D
Dielectric Strength
Not Rated
Weight
0.19 lb
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Scratch-Resistant
UV-Resistant
UV-Resistant
Light Transmission
93 %
Rockwell Hardness
95 HRM
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Fabrication
Cast
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.09375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.