Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Cast Acrylic Rectangular Stock 48" L x 4" W x 3/32" Thick

  • Mfr # BULK-PS-CAC-660

  • Zoro # G8081858


product price: $9.99
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/32"
Plastic Width
4"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-660
Zoro #
G8081858
UPC #
193005443870
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/32"
Plastic Width
4"
Plastic Length
48"
Width
4 in
Thickness
0.093 in
Length
4 ft
Nominal Size
4 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangular Stock
Plastic Material
Cast Acrylic
Plastic Color
Clear
Color
Colorless
Material
Cast Acrylic
Tensile Strength
9,000 psi
Durometer
Rockwell M95
Temp. Range
40 Degrees to 190 Degrees F
Grade
Standard
Minimum Temperature
40 Degrees F
Plastic Hardness
Rockwell M95
Plastic Thickness Tolerance
+0.002/-0.021 in
Impact Strength
0.3 ft-lb/in
Maximum Temperature
190 Degrees F
Machinability
Not Rated
Shape
Rectangular
Temperature Range
40 Degrees to 190 Degrees F
Wear Factor
Fair
Standards
UL 94 HB
UV Resistant
Yes
Water Absorption Rating
Poor
Friction Rating
Not Slippery
Water Absorption
0.4 %
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Friction Coefficient
0.8
Plastic Density
0.043 lb/cu in
Impact Strength Rating
Poor
Plastic Clarity
Clear
Backing Type
No Backing
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
85 Shore D
Metal Detectable
Not Metal Detectable
Weight
0.77 lb
Flexural Modulus
Not Rated
Fabrication
Cast
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Scratch-Resistant
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
UV-Resistant
UV-Resistant
Light Transmission
93 %
Rockwell Hardness
95 HRM

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 0.09375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.