Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Cast Acrylic Rectangular Stock 48" L x 6" W x 3/32" Thick

  • Mfr # BULK-PS-CAC-663

  • Zoro # G8079986


product price: $12.55
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/32"
Plastic Width
6"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-663
Zoro #
G8079986
UPC #
193005443634
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/32"
Plastic Width
6"
Plastic Length
48"
Thickness
0.093 in
Length
4 ft
Width
6 in
Nominal Size
6 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangular Stock
Plastic Material
Cast Acrylic
Plastic Color
Clear
Color
Colorless
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
Material
Cast Acrylic
Tensile Strength
9,000 psi
Standards
UL 94 HB
Machinability
Not Rated
UV Resistant
Yes
Friction Coefficient
0.8
Friction Rating
Not Slippery
Plastic Clarity
Clear
Tensile Strength Rating
Good
Wear Factor
Fair
Water Absorption Rating
Poor
Water Absorption
0.4 %
Maximum Temperature
190 Degrees F
Minimum Temperature
40 Degrees F
Impact Strength
0.3 ft-lb/in
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M95
Plastic Thickness Tolerance
+0.002/-0.021 in
Plastic Density
0.043 lb/cu in
Grade
Standard
Corrosion and Chemical Resistance
Fair
Shape
Rectangular
Plastic Hardness Rating
Hard
Temperature Range
40 Degrees to 190 Degrees F
Backing Type
No Backing
Light Transmission
93 %
Shore Hardness
85 Shore D
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Scratch-Resistant
Flexural Modulus
Not Rated
Rockwell Hardness
95 HRM
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Fabrication
Cast
Coefficient of Thermal Expansion
Not Rated
Weight
1.16 lb

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 4 ft, Plastic Width 6 in, Plastic Thickness 0.09375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.