Colorless Cast Acrylic Sheet Stock 12" L x 12" W x 1.250" Thick

  • Mfr # 1UNP3

  • Zoro # G3168697


product price: $29.15
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1.250"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UNP3
Zoro #
G3168697
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
1.250"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
12"
Width
12"
Thickness
1.250"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-26 Degrees F
Color
Colorless
Material Type
Standard Grade
Plastic Grouping
Sheet Stock
Material Color Family
Clear
Tensile Strength
10,500 psi
Thickness Tolerance
+/-10%
Operating Temp. Range
-26 Degrees to 180 Degrees F
Plastic Properties
Transparent
Material
Cast Acrylic
Maximum Temperature
180 Degrees F
Water Absorption Rating
Good
Plastic Thickness Tolerance
+/-10%
Impact Strength
0.4 ft-lb/in
Friction Rating
Not Slippery
Machinability
80 %
UV Resistant
Yes
Wear Factor
Fair
Grade
Standard
Tensile Strength Rating
Excellent
Shape
Square
Minimum Temperature
-26 Degrees F
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M98
Temperature Range
-26 Degrees to 180 Degrees F
Plastic Clarity
Clear
Water Absorption
0.3 %
Maximum Adhesive Temperature
400 Degrees F
Plastic Density
1.2 g/cc
Backing Type
Acrylic Adhesive
Friction Coefficient
0
Minimum Adhesive Temperature
-20 Degrees F
Standards
ASTM D638, UL 94
Rockwell Hardness
95 HRM
Shore Hardness
70 Shore D
Metal Detectable
Not Metal Detectable
Light Transmission
92 %
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Dielectric Strength
400 V/mil
Scratch-Resistant
Scratch-Resistant
Coefficient of Thermal Expansion
5 x 10^-5 in/in/ Degrees F
Elongation
5 %
Fabrication
Cast
Wear Rate
1.40 x 10^-5 cu mm/N-m
Product Form
Sheet
UV-Resistant
UV-Resistant
FDA Compliance
21 CFR 177.1010
Flexural Modulus
350,000 psi

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 1.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,500 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0, Water Absorption 0.3 Percent, Temperature Range -26 Degrees to 180 Degrees F, Plastic Density 1.2 g/cc, Plastic Hardness Rockwell M98

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.