Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Cast Acrylic Sheet Stock 24" L x 12" W x 0.945" Thick

  • Mfr # 1UNR4

  • Zoro # G2926436


product price: $45.19
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
0.945"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UNR4
Zoro #
G2926436
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.945"
Plastic Width
12"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Length
24"
Width
12"
Thickness
0.945"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-26 Degrees F
Color
Colorless
Operating Temp. Range
-26 Degrees to 180 Degrees F
Material Type
Standard Grade
Tensile Strength
10,500 psi
Plastic Properties
Transparent
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Material Color Family
Clear
Material
Cast Acrylic
Maximum Temperature
180 Degrees F
UV Resistant
Yes
Grade
Standard
Friction Rating
Not Slippery
Plastic Hardness Rating
Hard
Plastic Clarity
Clear
Shape
Rectangle
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Excellent
Temperature Range
-26 Degrees to 180 Degrees F
Water Absorption Rating
Good
Machinability
80 %
Minimum Temperature
-26 Degrees F
Plastic Thickness Tolerance
+/-10%
Wear Factor
Fair
Impact Strength
0.4 ft-lb/in
Standards
ASTM D638, UL 94
Plastic Density
1.2 g/cc
Maximum Adhesive Temperature
400 Degrees F
Minimum Adhesive Temperature
-20 Degrees F
Friction Coefficient
0
Water Absorption
0.3 %
Backing Type
Acrylic Adhesive
Wear Rate
1.40 x 10^-5 cu mm/N-m
Light Transmission
92 %
Coefficient of Thermal Expansion
5 x 10^-5 in/in/ Degrees F
Rockwell Hardness
95 HRM
Product Type
Plastic Sheet
UV-Resistant
UV-Resistant
Fabrication
Cast
FDA Compliance
21 CFR 177.1010
Shore Hardness
70 Shore D
Scratch-Resistant
Scratch-Resistant
Metal Detectable
Not Metal Detectable
Elongation
5 %
Static-Resistant
Not Static-Resistant
Flexural Modulus
350,000 psi
Product Form
Sheet
Dielectric Strength
400 V/mil

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.9375 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,500 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0, Water Absorption 0.3 Percent, Temperature Range -26 Degrees to 180 Degrees F, Plastic Density 1.2 g/cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.