Zoro Homepage

Colorless Cast Acrylic Sheet Stock 24" L x 24" W x 0.177" Thick

  • Mfr # 1UNY3

  • Zoro # G2532862


product price: $29.69
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
0.177"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UNY3
Zoro #
G2532862
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.177"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
24"
Thickness
0.177"
Length
24"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-26 Degrees F
Color
Colorless
Plastic Grouping
Sheet Stock
Operating Temp. Range
-26 Degrees to 180 Degrees F
Thickness Tolerance
+/-10%
Material Color Family
Clear
Plastic Properties
Abrasion Resistant, Transparent
Tensile Strength
10,500 psi
Material Type
Abrasion Resistant
Material
Cast Acrylic
Plastic Thickness Tolerance
+/-10%
Plastic Clarity
Clear
Tensile Strength Rating
Excellent
Water Absorption
0.3 %
Temperature Range
-26 Degrees to 176 Degrees F
Impact Strength
0.4 ft-lb/in
Plastic Hardness Rating
Hard
Minimum Temperature
-26 Degrees F
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M100
Maximum Temperature
180 Degrees F
Machinability
80 %
Water Absorption Rating
Good
Wear Factor
Fair
Grade
Enhanced Impact Strength
Shape
Square
Friction Rating
Not Slippery
UV Resistant
Yes
Maximum Adhesive Temperature
400 Degrees F
Minimum Adhesive Temperature
-20 Degrees F
Plastic Density
1.2 g/cc
Backing Type
Acrylic Adhesive
Friction Coefficient
0
Standards
ASTM D638, UL 94
Coefficient of Thermal Expansion
5 x 10^-5 in/in/ Degrees F
Product Form
Sheet
Shore Hardness
70 Shore D
Flexural Modulus
350,000 psi
Product Type
Plastic Sheet
Scratch-Resistant
Scratch-Resistant
Fabrication
Cast
UV-Resistant
UV-Resistant
Light Transmission
92 %
FDA Compliance
21 CFR 177.1010
Dielectric Strength
400 V/mil
Static-Resistant
Not Static-Resistant
Wear Rate
1.40 x 10^-5 cu mm/N-m
Rockwell Hardness
95 HRM
Elongation
5 %
Metal Detectable
Not Metal Detectable

Description

Acrylic Sheet, Acrylic, Grade Enhanced Impact Strength, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.171875 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,500 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0, Water Absorption 0.3 Percent, Temperature Range -26 Degrees to 176 Degrees F, Plastic Density 1.2 g/cc, Plastic Hardness Rockwell M100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.