Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Cast Acrylic Sheet Stock 48" L x 24" W x 0.236" Thick

  • Mfr # 1UNY7

  • Zoro # G3460886


product price: $72.49
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
0.236"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UNY7
Zoro #
G3460886
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.236"
Plastic Width
24"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Length
48"
Width
24"
Thickness
0.236"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-26 Degrees F
Color
Colorless
Plastic Properties
Abrasion Resistant, Transparent
Operating Temp. Range
-26 Degrees to 180 Degrees F
Tensile Strength
10,500 psi
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Material Type
Abrasion Resistant
Material Color Family
Clear
Material
Cast Acrylic
Plastic Thickness Tolerance
+/-10%
Temperature Range
-26 Degrees to 176 Degrees F
Shape
Rectangle
Maximum Temperature
180 Degrees F
Water Absorption
0.3 %
Impact Strength
0.4 ft-lb/in
Machinability
80 %
Tensile Strength Rating
Excellent
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M100
Wear Factor
Fair
Minimum Temperature
-26 Degrees F
Plastic Clarity
Clear
UV Resistant
Yes
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Fair
Friction Rating
Not Slippery
Grade
Enhanced Impact Strength
Plastic Density
1.2 g/cc
Maximum Adhesive Temperature
400 Degrees F
Standards
ASTM D638, UL 94
Friction Coefficient
0
Minimum Adhesive Temperature
-20 Degrees F
Backing Type
Acrylic Adhesive
Light Transmission
92 %
UV-Resistant
UV-Resistant
Elongation
5 %
Flexural Modulus
350,000 psi
Coefficient of Thermal Expansion
5 x 10^-5 in/in/ Degrees F
Product Form
Sheet
Dielectric Strength
400 V/mil
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Fabrication
Cast
Rockwell Hardness
95 HRM
Wear Rate
1.40 x 10^-5 cu mm/N-m
Shore Hardness
70 Shore D
Scratch-Resistant
Scratch-Resistant
FDA Compliance
21 CFR 177.1010

Description

Acrylic Sheet, Acrylic, Grade Enhanced Impact Strength, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.234375 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,500 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0, Water Absorption 0.3 Percent, Temperature Range -26 Degrees to 176 Degrees F, Plastic Density 1.2 g/cc, Plastic Hardness Rockwell M100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.