Zoro Homepage

Colorless LDPE LDPE Sheet 100 ft. L x 12 ft. W x 0.004" Thick

  • Mfr # BULK-PF-LDPE-8

  • Zoro # G7849098


product price: $99.39
/ea
Free Shipping & Returns

Key Features

Plastic Material
LDPE
Plastic Thickness
0.004"
Plastic Length
100 ft.
Plastic Color
Clear
Tensile Strength
850 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-LDPE-8
Zoro #
G7849098
UPC #
193005101558
Country of Origin
United States

Dimensions

Plastic Thickness
0.004"
Plastic Width
12 ft.
Plastic Length
100 ft.
Nominal Size
12 ft W x 100 ft L

Description

LDPE Sheet, LDPE, Grade Standard, Plastic Length 100 ft, Plastic Width 12 ft, Plastic Thickness 4 mil, Colorless, Plastic Clarity Clear, Tensile Strength 850 psi, Impact Strength No Break, Friction Coefficient Not Rated, Water Absorption 0.19 Percent, Temperature Range -60 Degrees to 150 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 40D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.