Zoro Homepage

Colorless LDPE LDPE Sheet 100 ft. L x 12 ft. W x 0.006" Thick

  • Mfr # BULK-PF-LDPE-7

  • Zoro # G7848510


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
LDPE
Plastic Thickness
0.006"
Plastic Length
100 ft.
Plastic Color
Clear
Tensile Strength
1,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-LDPE-7
Zoro #
G7848510
UPC #
193005101541
Country of Origin
United States

Dimensions

Plastic Thickness
0.006"
Plastic Width
12 ft.
Plastic Length
100 ft.
Nominal Size
12 ft W x 100 ft L

Details

Item
LDPE Sheet
Plastic Material
LDPE
Plastic Color
Clear
Color
Colorless
Tensile Strength
1,200 psi
Material Type
Standard
Grade
Standard
Shape
Rectangle
Plastic Hardness Rating
Medium Soft
Plastic Clarity
Clear
Wear Factor
Good
Impact Strength Rating
Excellent
Impact Strength
No Break
Temperature Range
-60 Degrees to 150 Degrees F
Machinability
Not Rated
Friction Rating
Slippery
Plastic Hardness
40D
Tensile Strength Rating
Poor
Standards
ASTM D4397-84
Water Absorption Rating
Good
Backing Type
No Backing
Plastic Density
0.033 lb/cu in
UV Resistant
No
Maximum Temperature
150 Degrees F
Minimum Temperature
-60 Degrees F
Corrosion and Chemical Resistance
Good
Material
LDPE
Water Absorption
0.13 %
Friction Coefficient
Not Rated
Weight
34.5 lb
Rockwell Hardness
50 HRR
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Elongation
150 %
Product Type
Plastic Film
Shore Hardness
40 Shore D
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated

Description

LDPE Sheet, LDPE, Grade Standard, Plastic Length 100 ft, Plastic Width 12 ft, Plastic Thickness 6 mil, Colorless, Plastic Clarity Clear, Tensile Strength 1,200 psi, Impact Strength No Break, Friction Coefficient Not Rated, Water Absorption 0.13 Percent, Temperature Range -60 Degrees to 150 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 40D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.