Zoro Homepage

Colorless LDPE LDPE Sheet 100 ft. L x 16 ft. W x 0.004" Thick

  • Mfr # BULK-PF-LDPE-6

  • Zoro # G7849630


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
LDPE
Plastic Thickness
0.004"
Plastic Length
100 ft.
Plastic Color
Clear
Tensile Strength
850 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-LDPE-6
Zoro #
G7849630
UPC #
193005101534
Country of Origin
United States

Dimensions

Plastic Thickness
0.004"
Plastic Width
16 ft.
Plastic Length
100 ft.
Nominal Size
16 ft W x 100 ft L

Details

Item
LDPE Sheet
Plastic Material
LDPE
Plastic Color
Clear
Color
Colorless
Tensile Strength
850 psi
Material Type
Standard
Plastic Density
0.033 lb/cu in
UV Resistant
No
Standards
ASTM D4397-84
Grade
Standard
Plastic Hardness
40D
Machinability
Not Rated
Material
LDPE
Tensile Strength Rating
Poor
Plastic Hardness Rating
Medium Soft
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Good
Water Absorption
0.19 %
Impact Strength Rating
Excellent
Wear Factor
Good
Temperature Range
-60 Degrees to 150 Degrees F
Shape
Rectangle
Backing Type
No Backing
Friction Rating
Slippery
Plastic Clarity
Clear
Maximum Temperature
150 Degrees F
Minimum Temperature
-60 Degrees F
Impact Strength
No Break
Friction Coefficient
Not Rated
Rockwell Hardness
50 HRR
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Shore Hardness
40 Shore D
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Elongation
112 %
UV-Resistant
Not UV-Resistant
Product Type
Plastic Film
Weight
30.7 lb
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated

Description

LDPE Sheet, LDPE, Grade Standard, Plastic Length 100 ft, Plastic Width 16 ft, Plastic Thickness 4 mil, Colorless, Plastic Clarity Clear, Tensile Strength 850 psi, Impact Strength No Break, Friction Coefficient Not Rated, Water Absorption 0.19 Percent, Temperature Range -60 Degrees to 150 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness 40D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.